
Chemical, Gas & Hazardous Material Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06DWT3030R14-2
Zoro # G715896179
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header
HM Symbol Hazardous Material Permitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3030R14-2
Zoro #
G715896179
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Details
Item
Chemical, Gas & Hazardous Material Sign
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header
HM Symbol Hazardous Material Permitted
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
HM Hazardous Material Permitted 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R14-2, Sign Category:, Regulatory, Header/Legend:, HM Symbol Hazardous Material Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.