Chemical, Gas & Hazardous Material Sign, 30 in Width, Aluminum Sign, Square
- Mfr # DUS10HWT3030R14-2
- Zoro # G415896196
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Header
HM Symbol Hazardous Material Permitted
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10HWT3030R14-2
- Zoro #
- G415896196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Thickness
- 0.1 in
Details
- Item
- Chemical, Gas & Hazardous Material Sign
- Header
- HM Symbol Hazardous Material Permitted
- Sign Shape
- Square
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
Description
HM Hazardous Material Permitted 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R14-2, Sign Category:, Regulatory, Header/Legend:, HM Symbol Hazardous Material Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.