Shop SIGN SOLUTIONS USA
See all product information
Create Account
Chemical, Gas & Hazardous Material Sign, 36 in Width, Aluminum Sign, Square
- Mfr # DUS12DWT3636R14-2
- Zoro # G915910538
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Header
Material
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
White Sheeting Series 4090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3636R14-2
- Zoro #
- G915910538
- UPC #
- -
- Country of Origin
- United States
- Item
- Chemical, Gas & Hazardous Material Sign
- Header
- Material
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- White Sheeting Series 4090
- UV Resistant
- Yes
Dimensions
- Width
- 36 in
- Thickness
- 1/8 in
Description
HM Hazardous Material Permitted 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R14-2, Sign Category:, Regulatory, Header/Legend:, HM Symbol Hazardous Material Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.