
Chemical, Gas & Hazardous Material Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS12DWT3636R14-3
Zoro # G115910628
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
UV Resistant
Yes
Thickness
0.125 in
Sign Material
Aluminum Sign
Header
HM SymbolHazardous Material Prohibited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3636R14-3
Zoro #
G115910628
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Details
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
HM SymbolHazardous Material Prohibited
Item
Chemical, Gas & Hazardous Material Sign
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
HM Hazardous Material Prohibited 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R14-3, Sign Category:, Regulatory, Header/Legend:, HM SymbolHazardous Material Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.