Chemical, Gas & Hazardous Material Sign, 42 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT4242R14-3

  • Zoro # G515896201


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
HM SymbolHazardous Material Prohibited
Sign Background Color
White
UV Resistant
Yes
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4242R14-3
Zoro #
G515896201
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
42 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
HM SymbolHazardous Material Prohibited
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Chemical, Gas & Hazardous Material Sign
Sign Shape
Square

Description

HM Hazardous Material Prohibited 42X42 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R14-3, Sign Category:, Regulatory, Header/Legend:, HM SymbolHazardous Material Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.