Shop SIGN SOLUTIONS USA
See all product information
Create Account
Chemical, Gas & Hazardous Material Sign, 42 in Width, Aluminum Sign, Square
- Mfr # DUS10DWT4242R14-3
- Zoro # G415896202
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Header
HM SymbolHazardous Material Prohibited
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
White Sheeting Series 4090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DWT4242R14-3
- Zoro #
- G415896202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 42 in
- Thickness
- 0.1 in
Details
- Item
- Chemical, Gas & Hazardous Material Sign
- Header
- HM SymbolHazardous Material Prohibited
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- White Sheeting Series 4090
- UV Resistant
- Yes
Description
HM Hazardous Material Prohibited 42X42 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R14-3, Sign Category:, Regulatory, Header/Legend:, HM SymbolHazardous Material Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.