Shop SIGN SOLUTIONS USA
See all product information
Create Account
Chemical, Gas & Hazardous Material Sign, 42 in Width, Aluminum Sign, Square
- Mfr # DUS12HWT4242R14-3
- Zoro # G715911247
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Header
HM SymbolHazardous Material Prohibited
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HWT4242R14-3
- Zoro #
- G715911247
- UPC #
- -
- Country of Origin
- United States
- Item
- Chemical, Gas & Hazardous Material Sign
- Header
- HM SymbolHazardous Material Prohibited
- Sign Shape
- Square
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
Dimensions
- Width
- 42 in
- Thickness
- 0.125 in
Description
HM Hazardous Material Prohibited 42X42 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R14-3, Sign Category:, Regulatory, Header/Legend:, HM SymbolHazardous Material Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.