Zoro Homepage

DG3 .063 48'' Circle Sheeted Blank, YELLOW

  • Mfr # US06DYE48CIRBLANK

  • Zoro # G415885169


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Material
Aluminum 5052-H38
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US06DYE48CIRBLANK
Zoro #
G415885169
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM Diamond GradeTM DG3 Reflective Yellow Sheeting Series 4091 DG3 0.063 48" Circle Sheeted Blank (YELLOW) Aluminum Thickness 0.063 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 4 Holes for 2 Post Mount, 24" Center Left & Right, Top & BottomHole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: CIRCLE, Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.