Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DG3 .125 36'' X 12'' Sheeted Blank, WHITE

  • Mfr # US12DWT3612BLANK

  • Zoro # G415885206


product price: $68.99
/ea

Key Features

Width
36 in
Height
12 in
Material
Aluminum 5052-H38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12DWT3612BLANK
Zoro #
G415885206
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
12 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM Diamond GradeTM DG3 Reflective White Sheeting Series 4090 DG3 0.125 36" X 12" Sheeted Blank (WHITE) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 1.5", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products