Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DG3 FLUOR .125 09'' X 36'' Sheeted Blank, FYG

  • Mfr # US12DFG0936BLANK

  • Zoro # G415885107


product price: $45.39
/ea

Key Features

Width
9 in
Height
36 in
Material
Aluminum 5052-H38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12DFG0936BLANK
Zoro #
G415885107
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
36 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Green Sheeting Series 4083 DG3 FLUOR 0.125 09" X 36" Sheeted Blank (FYG) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 1.5", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.