Shop SIGN SOLUTIONS USA
See all product information
Create Account
DG3 FLUOR .125 09'' X 48'' Sheeted Blank, FOR
- Mfr # US12DFO0948BLANK
- Zoro # G415885244
product price:Â
$
60.15
/ea
Key Features
Material
Aluminum 5052-H38
Height
48 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US12DFO0948BLANK
- Zoro #
- G415885244
- UPC #
- -
- Country of Origin
- United States
- Item
- Blank Sign
- Material
- Aluminum 5052-H38
Dimensions
- Height
- 48 in
- Width
- 9 in
Description
3MTM Diamond Grade FluorescentTM DG3 Reflective Orange Sheeting Series 4084 DG3 FLUOR 0.125 09" X 48" Sheeted Blank (FOR) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 1.5", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.