Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DG3 FLUOR .125 48'' X 24'' Sheeted Blank, FOR

  • Mfr # US12DFO4824BLANK

  • Zoro # G415885091


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
48 in
Material
Aluminum 5052-H38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US12DFO4824BLANK
Zoro #
G415885091
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
48 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM Diamond Grade FluorescentTM DG3 Reflective Orange Sheeting Series 4084 DG3 FLUOR 0.125 48" X 24" Sheeted Blank (FOR) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3", L&R Inset 9"Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 3", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.