Zoro Homepage

DG3 FLUOR Dbl .125 36'' Square Sheeted Blank, FYG

  • Mfr # US12DFG36SQDBLBLANK

  • Zoro # G415885046


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
36 in
Material
Aluminum 5052-H38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12DFG36SQDBLBLANK
Zoro #
G415885046
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in

Details

Material
Aluminum 5052-H38
Item
Blank Sign

Description

3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Green Sheeting Series 4083 DG3 FLUOR Dbl 0.125 36" Square Sheeted Blank (FYG) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6", L&R Inset 6"Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 2.25", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products