
Diamond Grade Cubed Fluorescent Reflective DG3 .080 30 in. X 30 in. Sheeted Blank FYE
Mfr # US08DFY30DIABLANK
Zoro # G812519780
product price: $97.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US08DFY30DIABLANK
Zoro #
G812519780
UPC #
-
Country of Origin
United States
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 30" Centers
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1-7/8"
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Sheeting Series 4081
•Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.