Diamond Grade Cubed Fluorescent Reflective DG3 Double Sided .063 6 in. X 36 in. Sheeted Blank FYE

  • Mfr # US06DFY0636DBLBLANK

  • Zoro # G812519919


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US06DFY0636DBLBLANK
Zoro #
G812519919
UPC #
-
Country of Origin
United States

Description

  • •Aluminum Grade & Temper:5052-H38
    •Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 3" inset
    •Hole Diameter: 7/16"
    •Hole Punch Shape:Round
    •Radius Corners: 1.5"
    •Aluminum Blank Surface:Reflective
    •Type of Reflectivity:3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Sheeting Series 4081
    •Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.