
Diamond Grade Cubed Fluorescent Reflective DG3 Double Sided .100 15 in. X 30 in. Sheeted Blank FYG
Mfr # US10DFG1530DBLBLANK
Zoro # G812519933
product price: $86.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US10DFG1530DBLBLANK
Zoro #
G812519933
UPC #
-
Country of Origin
United States
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 3" inset
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1.5"
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Green Sheeting Series 4083
•Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.