Zoro Homepage

Diamond Grade Cubed Reflective DG3 .100 12 in. X 12 in. Sheeted Blank WHITE

  • Mfr # US10DWT12OCTBLANK

  • Zoro # G812520175


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US10DWT12OCTBLANK
Zoro #
G812520175
UPC #
-
Country of Origin
United States

Description

  • •Aluminum Grade & Temper:5052-H38
    •Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 1.5" inset
    •Hole Diameter: 7/16"
    •Hole Punch Shape:Round
    •Radius Corners: Octagon
    •Aluminum Blank Surface:Reflective
    •Type of Reflectivity:3MTM Diamond GradeTM DG3 Reflective White Sheeting Series 4090
    •Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.