Zoro Homepage

Electrical Hazard Sign, 20 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06HWT2014CUS00104

  • Zoro # G715896155


product price: $29.35
/ea

Key Features

Sign Material
Aluminum Sign
Header
Warning Hazardous Voltage Inside
Width
20 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT2014CUS00104
Zoro #
G715896155
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header
Warning Hazardous Voltage Inside
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Electrical Hazard Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle

Description

Warning Hazardous Voltage Inside 20X14 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00104, Sign Category:, Specialty, Header/Legend:, Warning Hazardous Voltage Inside, Legend, Text Color:, Black & Orange, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.