
Electrical Hazard Sign, 20 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10DWT2014CUS00104
Zoro # G315896159
product price: $45.55
/eaKey Features
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Thickness
0.1 in
UV Resistant
Yes
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT2014CUS00104
Zoro #
G315896159
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
20 in
Details
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Electrical Hazard Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Warning Hazardous Voltage Inside
Description
Warning Hazardous Voltage Inside 20X14 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00104, Sign Category:, Specialty, Header/Legend:, Warning Hazardous Voltage Inside, Legend, Text Color:, Black & Orange, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.