Zoro Homepage

Electrical Hazard Sign, 20 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12DWT2014CUS00104

  • Zoro # G715896162


product price: $45.39
/ea

Key Features

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.125 in
Width
20 in
Header
Warning Hazardous Voltage Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT2014CUS00104
Zoro #
G715896162
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
20 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Warning Hazardous Voltage Inside
Item
Electrical Hazard Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign

Description

Warning Hazardous Voltage Inside 20X14 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00104, Sign Category:, Specialty, Header/Legend:, Warning Hazardous Voltage Inside, Legend, Text Color:, Black & Orange, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.