Zoro Homepage

Electrical Hazard Sign, 20 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT2014CUS00104

  • Zoro # G515896164


product price: $38.69
/ea

Key Features

Sign Background Color
White
Thickness
0.125 in
Header
Warning Hazardous Voltage Inside
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT2014CUS00104
Zoro #
G515896164
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
20 in

Details

Sign Background Color
White
Header
Warning Hazardous Voltage Inside
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Item
Electrical Hazard Sign

Description

Warning Hazardous Voltage Inside 20X14 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00104, Sign Category:, Specialty, Header/Legend:, Warning Hazardous Voltage Inside, Legend, Text Color:, Black & Orange, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.