
Emergency Medical Care, 24 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DUS12HWT2418D9-13cP
Zoro # G215898079
product price:Â $66.19
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Width
24 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUS12HWT2418D9-13cP
Zoro #
G215898079
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
24 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header
Emergency Medical Care
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Description
Emergency Medical Care 24X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13cP, Sign Category:, Guide, Header/Legend:, Emergency Medical Care, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.