
Emergency Medical Care, Aluminum, 18 in x 24 in
Mfr # DUS08HWT2418D9-13cP
Zoro # G512524862
product price:Â $51.69
/eaKey Features
Legend
Emergency Medical Care
Sign Material
Aluminum
Height
18 in
Width
24 in
Thickness
0.08 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUS08HWT2418D9-13cP
Zoro #
G512524862
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Emergency Medical Care
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
D9-13cP
Sign Background Color
White
Header
Emergency Medical Care
Legend Color
Blue
Description
- •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.