Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Inside 04"X04" Diamond Grade Cubed Reflective (DG3) 080

  • Mfr # DCS09DWT0404CUS00062

  • Zoro # G912523533


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Inside
Width
4 in
Thickness
0.08 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS09DWT0404CUS00062
Zoro #
G912523533
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.08 in
Height
4 in
Mounting Hole Dia.
7/16 in

Details

Sign Material
Aluminum
Legend
Fire Extinguisher Inside
Sign Shape
Square
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Fire Extinguisher Inside
Legend Color
Red

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, .5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: .5"; ;
, CUS00061 CUS00062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.