Zoro Homepage

Fire Sign, 10 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS12HWT1014CUS00064

  • Zoro # G215896228


product price: $26.39
/ea

Key Features

Sign Material
Aluminum Sign
Width
10 in
Thickness
0.125 in
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1014CUS00064
Zoro #
G215896228
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.125 in
Length
14 in

Details

Item
Fire Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Header
Fire Extinguisher (arrow)
Header Legend Color
Red

Description

Fire Extinguisher Arrow 10X14 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00064, Sign Category:, Specialty, Header/Legend:, Fire Extinguisher, arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.