Zoro Homepage

Fire Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT3030RS-090

  • Zoro # G215896242


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Width
30 in
Thickness
0.063 in
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3030RS-090
Zoro #
G215896242
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.063 in
Length
30 in

Details

Item
Fire Sign
Sign Material
Aluminum Sign
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Brown
UV Resistant
Yes
Header Legend Color
White
Header
Fire Extinguisher (Symbol)

Description

Fire Extinguisher 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, RS-090, Sign Category:, Recreational , Header/Legend:, Fire Extinguisher, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.