Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 6 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10DWT0618CUS00063

  • Zoro # G515896218


product price: $19.99
/ea

Key Features

Sign Material
Aluminum Sign
Width
6 in
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT0618CUS00063
Zoro #
G515896218
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.1 in
Length
18 in

Details

Item
Fire Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
UV Resistant
Yes
Header
Fire Extinguisher
Header Legend Color
Red

Description

Fire Extinguisher 06X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00063, Sign Category:, Specialty, Header/Legend:, Fire Extinguisher, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.