Shop SIGN SOLUTIONS USA
See all product information
Create Account
Fishing Area (Symbol), 30 in W x Square, Aluminum Sign
- Mfr # DUS10DWT3030RS-063
- Zoro # G215896723
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
30 in
Width
30 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DWT3030RS-063
- Zoro #
- G215896723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 30 in
- Thickness
- 0.1 in
Details
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- Header Legend Color
- White
- Sign Background Color
- Brown
- Header
- Fishing Area (Symbol)
Description
Fishing Area 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, RS-063, Sign Category:, Recreational , Header/Legend:, Fishing Area, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.