
For Your Health & Safety, 18 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS12HWT1824CUS00113
Zoro # G415894932
product price:Â $66.19
/eaKey Features
Sign Material
Aluminum Sign
Length
24 in
Width
18 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HWT1824CUS00113
Zoro #
G415894932
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
18 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Black & Red
Sign Background Color
White
Header
For Your Health & Safety
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
For Your Health & Safety 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00113, Sign Category:, Specialty, Header/Legend:, For Your Health & Safety, Legend, Text Color:, Black & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.