
Forklift Must Remain In Driving Lane, 12 in W x Square, Aluminum Sign
Mfr # DCS06DYE1212CUS00186
Zoro # G915907279
product price:Â $24.95
/eaKey Features
Sign Material
Aluminum Sign
Length
12 in
Width
12 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DYE1212CUS00186
Zoro #
G915907279
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
Yellow
Header Legend Color
Black
Header
Forklift Must Remain In Driving Lane
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Forklift Must Remain In Driving Lane 12X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00186, Sign Category:, Specialty, Header/Legend:, Forklift Must Remain In Driving Lane, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.