Shop SIGN SOLUTIONS USA
See all product information
Create Account
Forklift Must Remain In Driving Lane, 12 in W x Square, Aluminum Sign
- Mfr # DCS10DYE1212CUS00186
- Zoro # G815906136
product price:Â
$
29.35
/ea
Key Features
Sign Material
Aluminum Sign
Length
12 in
Width
12 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS10DYE1212CUS00186
- Zoro #
- G815906136
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
- Sign Background Color
- Yellow
- Header
- Forklift Must Remain In Driving Lane
- Header Legend Color
- Black
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.1 in
Description
Forklift Must Remain In Driving Lane 12X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00186, Sign Category:, Specialty, Header/Legend:, Forklift Must Remain In Driving Lane, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.