Shop SIGN SOLUTIONS USA
See all product information
Create Account
Forklift Must Remain In Driving LN, 12 in W x Square, Aluminum Sign
- Mfr # DCS06HYE1212CUS00186
- Zoro # G515898144
product price:Â
$
21.99
/ea
Key Features
Sign Material
Aluminum Sign
Length
12 in
Width
12 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS06HYE1212CUS00186
- Zoro #
- G515898144
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Sign Background Color
- Yellow
- Header Legend Color
- Black
- Header
- Forklift Must Remain In Driving LN
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.063 in
Description
Forklift Must Remain In Driving Lane 12X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00186, Sign Category:, Specialty, Header/Legend:, Forklift Must Remain In Driving LN, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.