
Hand Launch.Small Boat Launch (Symbol), 30 in W x Square, Aluminum Sign
Mfr # DUS12HWT3030RS-117
Zoro # G415897469
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
30 in
Width
30 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3030RS-117
Zoro #
G415897469
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Header Legend Color
White
Sign Background Color
Brown
Header
Hand Launch.Small Boat Launch (Symbol)
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Hand Launch Small Boat Launch 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, RS-117, Sign Category:, Recreational , Header/Legend:, Hand Launch.Small Boat Launch, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.