
Have Fun But Obey Our Pool Rules, 36 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS06DWT3648CUS00086
Zoro # G415907274
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
48 in
Width
36 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT3648CUS00086
Zoro #
G415907274
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
36 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Blue, Orange, Green, & Red
Header
Have Fun But Obey Our Pool Rules
Sign Background Color
White
Description
Have Fun But Obey Our Pool Rules 36X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00086, Sign Category:, Specialty, Header/Legend:, Have Fun But Obey Our Pool Rules, Legend, Text Color:, Blue, Orange, Green, & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount T&B Centered 6,L&R Centered 6 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.