
Have Fun But Obey Our Pool Rules, 36 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS12HWT3648CUS00086
Zoro # G015894875
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
48 in
Width
36 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HWT3648CUS00086
Zoro #
G015894875
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
36 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Have Fun But Obey Our Pool Rules
Header Legend Color
Blue, Orange, Green, & Red
Sign Background Color
White
Description
Have Fun But Obey Our Pool Rules 36X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00086, Sign Category:, Specialty, Header/Legend:, Have Fun But Obey Our Pool Rules, Legend, Text Color:, Blue, Orange, Green, & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount T&B Centered 6,L&R Centered 6 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.