Have Fun But Obey Our Pool Rules, Aluminum, 48 in x 36 in

  • Mfr # DCS08HWT3648CUS00086

  • Zoro # G812528065


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Legend
Have Fun But Obey Our Pool Rules
Sign Material
Aluminum
Height
48 in
Width
36 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS08HWT3648CUS00086
Zoro #
G812528065
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
36 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Have Fun But Obey Our Pool Rules
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Legend Color
Blue, Orange, Green, & Red
Header
Have Fun But Obey Our Pool Rules
MUTCD Code
CUS00086
Sign Background Color
White

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes 2 Post Mount T&B Centered 6",L&R Centered 6" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 2.25"; ;
, CUS00086 CUS00086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.