
High Intensity Prismatic Reflective HIP .100 36 in. X 24 in. Sheeted Blank WHITE
Mfr # US10HWT3624BLANK
Zoro # G812519735
product price: $93.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US10HWT3624BLANK
Zoro #
G812519735
UPC #
-
Country of Origin
United States
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1.5"
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM High Intensity Prismatic Reflective White Sheeting Series 3930
•Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.