Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Intensity Prismatic Reflective HIP-Double Sided Extr 24 in. X 6 in. Sheeted Blank WHITE

  • Mfr # USEXTHWT2406DBLBLANK

  • Zoro # G212523066


product price: $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USEXTHWT2406DBLBLANK
Zoro #
G212523066
UPC #
-
Country of Origin
United States

Description

  • •Aluminum Grade & Temper:6063-T6
    •Hole Punch Pattern:No Holes
    •Hole Diameter: None
    •Hole Punch Shape:None
    •Radius Corners: SQUARE
    •Aluminum Blank Surface:Reflective
    •Type of Reflectivity:3MTM High Intensity Prismatic Reflective White Sheeting Series 3930
    •Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.