
High Intensity Prismatic Reflective HIP-Double Sided Extr 48 in. X 9 in. Sheeted Blank WHITE
Mfr # USEXTHWT4809DBLBLANK
Zoro # G012523396
product price: $82.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USEXTHWT4809DBLBLANK
Zoro #
G012523396
UPC #
-
Country of Origin
United States
Description
- •Aluminum Grade & Temper:6063-T6
•Hole Punch Pattern:No Holes
•Hole Diameter: None
•Hole Punch Shape:None
•Radius Corners: SQUARE
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM High Intensity Prismatic Reflective White Sheeting Series 3930
•Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.