Zoro Homepage

HIP Dbl .080 48'' X 06'' Sheeted Blank, WHITE

  • Mfr # US08HWT4806DBLBLANK

  • Zoro # G415885459


product price: $41.15
/ea

Key Features

Height
6 in
Material
Aluminum 5052-H38
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US08HWT4806DBLBLANK
Zoro #
G415885459
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
48 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM High Intensity Prismatic Reflective White Sheeting Series 3930 HIP Dbl 0.080 48" X 06" Sheeted Blank (WHITE) Aluminum Thickness0.08 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 1.5", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.