
HM (S) Hazardous Material Permitted 42"X42" Diamond Grade Cubed Reflective (DG3) 080
Mfr # DUS08DWT4242R14-2
Zoro # G012529367
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Header
HM Symbol Hazardous Material Permitted
Legend
HM Symbol Hazardous Material Permitted
Height
42 in
Sign Shape
Square
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT4242R14-2
Zoro #
G012529367
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Height
42 in
Thickness
0.08 in
Details
Header
HM Symbol Hazardous Material Permitted
Legend
HM Symbol Hazardous Material Permitted
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"; Legend (Text) Color: Black & Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.