Shop SIGN SOLUTIONS USA
See all product information
Create Account
Lighthouse (Symbol), Aluminum, 30 in x 30 in
- Mfr # DUS08HWT3030RS-007
- Zoro # G012526311
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Legend
Lighthouse (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08HWT3030RS-007
- Zoro #
- G012526311
- UPC #
- -
- Country of Origin
- United States
- Legend
- Lighthouse (Symbol)
- Sign Material
- Aluminum
- Sign Shape
- Square
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective White Sheeting Series 3930
- Legend Color
- White
- Header
- Lighthouse (Symbol)
- MUTCD Code
- RS-007
- Sign Background Color
- Brown
Dimensions
- Height
- 30 in
- Width
- 30 in
- Thickness
- 0.08 in
- Hole Size
- 7/16 in
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.