Shop SIGN SOLUTIONS USA
See all product information
Create Account
(Logo) Hiking Trail, 24 in W x Routed, Aluminum Sign
- Mfr # DCS06HWT2406CUS00008
- Zoro # G115894942
product price:Â
$
21.99
/ea
Key Features
Sign Material
Aluminum Sign
Length
6 in
Width
24 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS06HWT2406CUS00008
- Zoro #
- G115894942
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Routed
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- Header Legend Color
- Brown
- Header
- (Logo) Hiking Trail
- Sign Background Color
- White
Dimensions
- Length
- 6 in
- Width
- 24 in
- Thickness
- 0.063 in
Description
Logo Hiking Trail 24X06 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00008, Sign Category:, Specialty, Header/Legend:,, Logo Hiking Trail , Legend, Text Color:, Brown , Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.