
National Network Permitted, 36 in W x Square, Aluminum Sign
Mfr # DUS06HWT3636R14-4
Zoro # G215899335
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
36 in
Width
36 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3636R14-4
Zoro #
G215899335
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
National Network Permitted
Header Legend Color
Black & Green
Sign Background Color
White
Description
National Network Permitted 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R14-4, Sign Category:, Regulatory, Header/Legend:, National Network Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.