Shop SIGN SOLUTIONS USA
See all product information
Create Account
National Network Permitted, 42 in W x Square, Aluminum Sign
- Mfr # DUS06DWT4242R14-4
- Zoro # G215908372
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
42 in
Width
42 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DWT4242R14-4
- Zoro #
- G215908372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 42 in
- Width
- 42 in
- Thickness
- 0.063 in
Details
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Header Legend Color
- Black & Green
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- Header
- National Network Permitted
- Sign Background Color
- White
Description
National Network Permitted 42X42 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R14-4, Sign Category:, Regulatory, Header/Legend:, National Network Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.