Zoro Homepage

National Network Permitted, 42 in W x Square, Aluminum Sign

  • Mfr # DUS12DWT4242R14-4

  • Zoro # G915912143


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Length
42 in
Width
42 in
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT4242R14-4
Zoro #
G915912143
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
42 in
Thickness
0.125 in

Details

Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White
Header
National Network Permitted
Header Legend Color
Black & Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

National Network Permitted 42X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R14-4, Sign Category:, Regulatory, Header/Legend:, National Network Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.