Zoro Homepage

National Network Permitted, Aluminum, 36 in x 36 in

  • Mfr # DUS08DWT3636R14-4

  • Zoro # G312526509


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Legend
National Network Permitted
Sign Material
Aluminum
Height
36 in
Width
36 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT3636R14-4
Zoro #
G312526509
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
National Network Permitted
Sign Material
Aluminum
Sign Shape
Square
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Header
National Network Permitted
MUTCD Code
R14-4
Sign Background Color
White
Legend Color
Black & Green

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 2.25"; ;
, R14-4 R14-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.