National Network Permitted, Aluminum, 36 in x 36 in

  • Mfr # DUS08HWT3636R14-4

  • Zoro # G912525322


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Legend
National Network Permitted
Sign Material
Aluminum
Height
36 in
Width
36 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT3636R14-4
Zoro #
G912525322
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
National Network Permitted
Sign Material
Aluminum
Sign Shape
Square
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header
National Network Permitted
Legend Color
Black & Green
MUTCD Code
R14-4

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 2.25"; ;
, R14-4 R14-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.