National Network Permitted, Aluminum, 42 in x 42 in

  • Mfr # DUS08HWT4242R14-4

  • Zoro # G012525642


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Legend
National Network Permitted
Sign Material
Aluminum
Height
42 in
Width
42 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT4242R14-4
Zoro #
G012525642
UPC #
-
Country of Origin
United States

Dimensions

Height
42 in
Width
42 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
National Network Permitted
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Legend Color
Black & Green
Sign Background Color
White
Header
National Network Permitted
MUTCD Code
R14-4

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 2.25"; ;
, R14-4 R14-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.