
NO CASH, 36 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DUS12HWT3618M4-16GW
Zoro # G215910672
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
18 in
Width
36 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3618M4-16GW
Zoro #
G215910672
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
36 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
NO CASH
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
White
Sign Background Color
Green
Description
No Cash 36X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M4-16GW, Sign Category:, Bicycle Facility , Header/Legend:, NO CASH, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.